Shop All Food Grade Lubricants
Super Lube
5 gal Gear Oil Pail Translucent Clear
Mfr # 54305
Zoro # G5121785
product price: $531.54
/ea
Free Shipping & Returns
$531.54
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- NSF Rating H1 Food Grade
- Container Size 5 gal
- Series Synthetic Gear Oil ISO 320
- Standards NSF H-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 54305
- Zoro # G5121785
- UPC # 082353543052
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Description
Synthetic GearSynthetic Gear Oil ISO 320, Container Type Plastic Pail, Size 5 gal.SAE Grade 90, Viscosity Index Greater Than 150, ISO Viscosity Grade 320Temp. Range -40 Degrees F to 450 Degrees F (-40 Degrees C to 232 Degrees C)Food Grade, Spur Gear, Helical, Herringbone, Rack And Pinion, Straight Bevel, Spiral Bevel, Worm Gears (E.P.), Chain Drive, Circulating Systems, High Temperature Chains, Oil Lubricated Bearings, Gear Boxes., H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS FAG-NU305 EN M1 C3, Crb With Cage 90 Mm, NU305 EN M1 C3 (NU305 EN M1 C3)
- TRANE 1/2hp 460v 1100rpm Motor (MOT18967)
- WEG 3-Phase General Purpose Motor, 10 HP, 215TC Frame, 230/460V AC Voltage, 3600 Nameplate RPM (01036ET3E215TC-W22)
- CENTURY Condenser Fan Motor, 1/2 HP, 1075 rpm, 60Hz (FEH1056D)
- SUPER LUBE Synthetic Penetrant, Food Grade 1 Gal. (85010)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54432)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54601)
- SUPER LUBE 30 lb Di-Electric Grease Pail Translucent White (91030)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54200)
- SUPER LUBE 14.1 oz Di-Electric Grease Can Translucent White (91016)
- LUBRIPLATE Barrier Fluid 22, 5 Gal Pail (L0719-060)
- Super Lube Food Grade Lubricants