Shop All Food Grade Lubricants
Super Lube
5 gal Gear Oil Pail Translucent Clear
Mfr # 54105
Zoro # G5121234
product price: $531.53
/ea
Free Shipping & Returns
$531.53
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Pail
- Min. Operating Temp. -40 Degrees F
- Flash Point 449 Degrees F
- Standards ,Kosher
- Container Style Pail
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 54105
- Zoro # G5121234
- UPC # 082353541058
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 5 gal |
Description
Synthetic GearSynthetic Gear Oil ISO 150, Container Type Plastic Pail, Size 5 gal.SAE Grade 85W, Viscosity Index Greater Than 150, ISO Viscosity Grade 150Temp. Range -40 Degrees F to 450 Degrees F (-40 Degrees C to 232 Degrees C)Food Grade, Spur Gear, Helical, Herringbone, Rack And Pinion, Straight Bevel, Spiral Bevel, Worm Gears (E.P.), Chain Drive, Circulating Systems, High Temperature Chains, Oil Lubricated Bearings, Gear Boxes., H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON AC Gearmotor, 25.0 in-lb Max. Torque, 52 RPM Nameplate RPM, 115V AC Voltage, 1 Phase (1LNG1)
- TRICK SHOT Biodegradable Penetrating Solvent; Non-Toxic, Non-Flammable, Food Grade, Lubricant, 5-Gal. (TSPL5GAL)
- TB WOODS 1-1/8" Fixed Bore 1 Groove Variable Pitch Pulley 5.35" OD (1VP56118)
- LOC-LINE 90 Degree Nozzle, 3/8In, PK20 (59879)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54601)
- SUPER LUBE 30 lb High Temperature Grease Pail Translucent White (70300)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54301)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54432)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54401)
- SUPER LUBE 14.1 oz High Temperature Grease Cartridge Translucent White (71150)
- CRC 35 lb. White Multi-Purpose Food Grade Grease Pail (SL35605)
- Super Lube Food Grade Lubricants