Shop All Lubricants
Super Lube
4 oz. Silicone Oil Bottle
Mfr # 56504
Zoro # G8907619
product price: $15.07
/ea
Sold in multiples of 6 for $90.42
$90.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Container Size 4 oz.
- Base Silicone
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 56504
- Zoro # G8907619
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 4 oz. |
Details
Item | Silicone Oil |
Container Type | Bottle |
Base | Silicone |
Description
Silicone Oil,5000 cSt,4 oz.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 0.375in, 0.10in. Thick (TRC613)
- MILTON Hose Mender Fitting, 1/2" ID, PK5 (642-1)
- SMC Speed Control Valve, 3/8 In, NPT x Tube (AS3201F-N03-11SA)
- SPEEDAIRE Mandrel Bottle Adapter (42VA78)
- SUPER LUBE 16 oz. Lightweight Oil Bottle (60016)
- SUPER LUBE 55 gal. Lightweight Oil Drum (60550)
- SUPER LUBE Silicone Heat Sink Compound, Tube - 3 oz (SU489017)
- SUPER LUBE Super Lube Synthetic Grease - 14.1 Cartridge Oz. (41150)
- SUPER LUBE 1 pt. Lightweight Oil, 68 ISO Viscosity, Synthetic (52020)
- SUPER LUBE 5 lb Multipurpose Grease Pail Translucent White (41050)
- WD-40 Lubricant, 10 Oz., Aerosol Spray (300103)
- Super Lube Penetrants and Lubricants