Shop All Lubricants
Super Lube
4 oz. Lightweight Oil Bottle
Mfr # 60004
Zoro # G8907582
product price: $8.45
/ea
Sold in multiples of 6 for $50.70
$50.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 60004
- Zoro # G8907582
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 4 oz. |
Details
Item | Lightweight Oil |
Container Type | Bottle |
Description
Lightweight Oil,H3,4 oz.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NTN Radial Bearing, Shield, 1.0000 In. Bore (R16ZZ/2AS)
- AKG Air Cooled Aftercooler, Max HP 75,539 CFM (CC450-1)
- WEATHERHEAD Crimper System, 92071 (T-101A)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P171827, Return Line, 10 micron, Inside-Out (MF0063475)
- SUPER LUBE 8 oz. Lightweight Oil, 150 ISO Viscosity, Synthetic (52008)
- SUPER LUBE 15 gal. Lightweight Oil, 68 ISO Viscosity, Synthetic (52150)
- SUPER LUBE 1 pt. Lightweight Oil, 68 ISO Viscosity, Synthetic (52020)
- SUPER LUBE Multipurpose Aerosol Spray, PTFE, 6 oz. (31040)
- SUPER LUBE 4 oz. Silicone Oil Bottle (56104)
- SUPER LUBE Multipurpose Grease, PTFE, 1/2 oz., NLGI 2 (21014)
- FISCHER TECHNICAL CO Vacuum Pump Oil, 1 GAL (247834)
- Super Lube Penetrants and Lubricants