Shop All Lubricants
Super Lube
30 lb Pail White
Mfr # 92030
Zoro # G5121733
product price: $936.40
/ea
Free Shipping & Returns
$936.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30 lb.
- NSF Rating H1 Food Grade
- Series Silicone Lubricating Grease
- NLGI Grade 2
- Specific Gravity 1.11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 92030
- Zoro # G5121733
- UPC # 082353920303
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 30 lb. |
Container Size | 30 lb |
Description
Silicone Lubricating GreaseProduct Head Silicone Lubricating Grease, 30 lb.NLGI Grade 2, Color Translucent White, Temp. Range -40 Degrees F to 500 Degrees F (-40 Degrees C to 260 Degrees C)PAO/Mineral Oil BaseSpecific Gravity 1.05 @ 77 Degrees F, Food Grade, Lubricating Brake Parts, Weather Stripping, Trunk Seals, Speedometer Cables, Window Channels, Hood Strips & Pads and Rubber Gaskets, Standards H1, Container Type Plastic Pail
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Air King with Ferrule, 3/4" (AM6WF)
- USA INDUSTRIALS Aftermarket Reliance Replacement Carbon Motor Brush - Electrographitic, Grade SA45 (REP2499)
- DYNABRADE Top Hat Seal (59057)
- CAMPBELL HAUSFELD Air Tool Accessory Kit, 20 pcs. (MP604103AV)
- SUPER LUBE Silicone Lubricating Compound, Can, 14.1 Oz. (92016)
- SUPER LUBE 3 oz Multipurpose Grease Tube Translucent White (92003)
- SUPER LUBE 14.1 oz Multipurpose Grease Cartridge Translucent White (92150)
- SUPER LUBE Multipurpose Grease, PTFE, 30 lb., NLGI 000 (41030/000)
- SUPER LUBE 1 pt. PTFE Oil, 150 ISO Viscosity, Synthetic (51025)
- SUPER LUBE Multpurpse Grease, PTFE, 14.1 oz., NLGI 000 (41160/000)
- FELCO Synthetic Grease refill (991/1)
- Super Lube Lubricants