Shop All Food Grade Lubricants
Super Lube
30 lb Di-Electric Grease Pail Translucent White
Mfr # 91030
Zoro # G5133886
Free Shipping & Returns
$925.34
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 30 lb.
- Container Type Pail
- NSF Rating H1 Food Grade
- Container Size 30 lb
- Series Silicone Dielectric and Vacuum Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Lube
- MFR # 91030
- Zoro # G5133886
- UPC # 082353910304
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Size | 30 lb. |
Container Size | 30 lb |
Description
Silicone Dielectric GreaseProduct Head Silicone Dielectric Grease, 30 lb.NLGI Grade 2, Color Translucent White, Temp. Range -40 Degrees F to 500 Degrees F (-40 Degrees C to 260 Degrees C), Flash Point Greater Than 572 Degrees F (300 Degrees C), Dropping Point Greater Than 500 Degrees F (260 Degrees C), PAO/Mineral Oil BaseSpecific Gravity 1.05 @ 60 Degrees F, Food Grade, Non Curing Silicone Compound Ideal for Sealing, Protecting and Insulating Electrical Components and Connectors., Standards H1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ 8M Timing Belts, 1080-8M-30 (1080-8M-30)
- SMC PU Tubing, OD 1/4", ID 0.17", 100 ft., Clear (TIUB07C-33)
- GATES Hydraulic Adapter-Sae To Sae, G60301-0806 (G60301-0806)
- BROWNING Mounted Cast Iron Two Bolt Pillow Block Ball Bearing, VPB-331 AH (VPB-331 AH)
- SUPER LUBE Dielectric Grease, Silicone, H1 Food Grade, NGLI Grade 2, 3 oz tube, White (91003)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54301)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54305)
- SUPER LUBE Synthetic Penetrant, Food Grade, 1 Qt. (85032)
- SUPER LUBE Synthetic Penetrant, Food Grade 1 Gal. (85010)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54601)
- LUBRIPLATE Fmo-85-Aw, ¼ Drum (L0880-061)
- Super Lube Food Grade Lubricants