Shop All Lubricants
Super Lube
3 oz Tube White
Mfr # 21030
Zoro # G5124366
product price: $8.00
/ea
$8.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3 oz.
- NSF Rating H1 Food Grade
- Container Size 3 oz
- Application Caliper Assembly And Bearing Grease, Campers, Trailers, Bicycles, Guns, Fishing Gear, Motorcycles, Hunting Gear, Cams, Slides, Valves, Conveyors, Chains, Dielectric Applications, Battery Protector, Faucets And Pool Pumps, Fifth Wheels, Food Processing Equipments, Garden And Farm Equipment, Hubs, Axles, Chassis, Shocks, Springs, Lawn Mowers, Garage Doors, Snow Blowers, Sewing Machines, Linkages, Hinges And Locks, O-Ring Lubrication, Parts Lubricant, Plain, Anti-Friction, Ball, Roller, Wheel Bearings, Seat Regulators And Tracks, Trailer And Buddy Bearings, Weight And Fitness Equipment, Winches, Pulleys, Snaps
- Specific Gravity 0.89
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 21030
- Zoro # G5124366
- UPC # 082353210305
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 3 oz. |
Container Size | 3 oz |
Description
Synthetic Multi-Purpose GreaseProduct Head Synthetic Multi-Purpose Grease, 3 oz.NLGI Grade 2, Color Translucent White, Temp. Range -45 Degrees F to 450 Degrees F (-43 Degrees C to 232 Degrees C) Continuous, Flash Point Greater Than 428 Degrees F (220 Degrees C), Dropping Point Greater Than 500 Degrees F (260 Degrees C), PAO/Mineral Oil BaseSpecific Gravity .89 @ 60 Degrees F, Food Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Setscrew Ball Bearings, SC , 4-Bolt Flange, F4B-SC-107 MULTIPAK (124208 F4B-SC-107)
- CONTINENTAL Air Hose, 1/4"I.D., 15 ft. (HZB02520-15-11-G)
- HYDROMAXX 1"x100Ft Flexible PVC Green Suction Hose (GS100100)
- ALPHA TECHNOLOGIES Aignep USA Fluidity 02F Direct-Acting Solenoid Valve, 3/2 NC, FKM Seal, 1/2" NPTF, 3 mm, 110V AC (02F05303V0N40901)
- SUPER LUBE 3 oz Multipurpose Grease Cartridge Translucent White (21036)
- SUPER LUBE Multipurpose Grease, PTFE, 450mL, NLGI 0 (41580/0)
- SUPER LUBE Multipurpose Grease, PTFE, 5 lb., NLGI 000 (41050/000)
- SUPER LUBE 21030 Synthetic Grease NLGI 2, 3 oz Tube (21030-SUPERLUBE)
- SUPER LUBE 8 oz Tube White (97008)
- SUPER LUBE 16 oz. Lightweight Oil Bottle (60016)
- D-A LUBRICANT CO D-A Bar & Chain Oil - 55 Gallon Drum (59102)
- Super Lube Lubricants