Shop All Lubricants
Super Lube
15 gal. PTFE Oil, 150 ISO Viscosity, Synthetic
Mfr # 51150
Zoro # G8907521
product price: $1,423.99
/ea
Free Shipping & Returns
$1,423.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Viscosity Grade 150
- Base Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 51150
- Zoro # G8907521
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 15 gal. |
Details
Item | PTFE Oil |
ISO Viscosity Grade | 150 |
Base | Synthetic |
Description
Synthetic Oil,PTFE,ISO 100-150,15 gal.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITSUBOSHI Maxstar Wedge V-Belt 5V Type, 5/8" x 118" (5V1180)
- NTN Pillow Block Bearing, Ball, 2-3/8" Bore (UCP-2.3/8M)
- HONEY WAX Wax Release (P52314)
- ZORO SELECT 1/2" to 1-15/16" Quick Detachable Bushed Bore 2 Groove 6.95 in OD (662B)
- SUPER LUBE 1 pt. PTFE Oil, 150 ISO Viscosity, Synthetic (51025)
- SUPER LUBE 8 oz. PTFE Oil, 150 ISO Viscosity, Synthetic (51008)
- SUPER LUBE 7mL PTFE Oil, 150 ISO Viscosity, Synthetic (51014)
- SUPER LUBE 7mL UV Oil, 150 ISO Viscosity, Synthetic (51014/UV)
- SUPER LUBE 3 oz Multipurpose Grease Cartridge Translucent White (21036)
- SUPER LUBE Multipurpose Grease, PTFE, 30 lb., NLGI 0 (41030/0)
- WD-40 WD40 SPRAY&STAY GEL 10OZ (300103)
- Super Lube Lubricants