Shop All Food Grade Lubricants
Super Lube
14.1 oz Di-Electric Grease Can Translucent White
Mfr # 91016
Zoro # G5121724
product price: $30.77
/ea
$30.77
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 400g
- Container Type Can
- NSF Rating H1 Food Grade
- Container Size 14 oz
- Series Silicone Dielectric and Vacuum Grease
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 91016
- Zoro # G5121724
- UPC # 082353910168
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Size | 400g |
Container Size | 14 oz |
Description
Silicone Dielectric GreaseProduct Head Silicone Dielectric Grease, 400gNLGI Grade 2, Color Translucent White, Temp. Range -40 Degrees F to 500 Degrees F (-40 Degrees C to 260 Degrees C), Flash Point Greater Than 572 Degrees F (300 Degrees C), Dropping Point Greater Than 500 Degrees F (260 Degrees C), PAO/Mineral Oil BaseSpecific Gravity 1.05 @ 60 Degrees F, Food Grade, Non Curing Silicone Compound Ideal for Sealing, Protecting and Insulating Electrical Components and Connectors., Standards H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1-1/4" x 1-7/8" x 14 GA Zinc Plated Steel Machine Bushings 10PK (61114)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 40 Chain Size, 3/4 Bore Dia., 12 # of Teeth (40BS12H X 3/4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFD380-6)
- DDS Shaft Seal, SC, 20mm ID, Nitrile Rubber (203206SC)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54601)
- SUPER LUBE 6 cc High Temperature Grease Syringe Translucent White (70006)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54205)
- SUPER LUBE 14.1 oz High Temperature Grease Can Translucent White (71160)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54201)
- SUPER LUBE Synthetic Penetrant, Food Grade, 1 Qt. (85032)
- JET-LUBE 14 oz General Purpose Lubricant Cartridge clear (70550)
- Super Lube Food Grade Lubricants