Shop All Food Grade Lubricants
Super Lube
1 qt Gear Oil Bottle Translucent Clear
Mfr # 54432
Zoro # G5121855
product price: $26.99
/ea
Sold in multiples of 12 for $323.88
$323.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- Container Size 1 qt
- Base Oil Synthetic
- Max. Operating Temp. 450 Degrees F
- Sub-Category Food Safe Lubricants
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 54432
- Zoro # G5121855
- UPC # 082353544325
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 qt |
Description
Synthetic GearSynthetic Gear Oil ISO 460, Container Type Plastic Bottle, Size 1 qt.SAE Grade 140, Viscosity Index Greater Than 150, ISO Viscosity Grade 460Temp. Range -40 Degrees F to 450 Degrees F (-40 Degrees C to 232 Degrees C)Food Grade, Spur Gear, Helical, Herringbone, Rack And Pinion, Straight Bevel, Spiral Bevel, Worm Gears (E.P.), Chain Drive, Circulating Systems, High Temperature Chains, Oil Lubricated Bearings, Gear Boxes., H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hose Clamp, 3-1/8 to 3-7/16In, SAE 313, PK5 (300110313)
- FESTO Round Cylinder DSNU-40-25-PPV-A (DSNU-40-25-PPV-A)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (7450 OHP)
- B B MANUFACTURING 18MP025-6FA2, Timing Pulley, Aluminum, Clear Anodized (18MP025-6FA2)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54405)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54101)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54100)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54201)
- SUPER LUBE Food Grade Air Tool Lubricant, 5 Gal. (12050)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54632)
- LUBRIPLATE Sfgo Ultra 32, 5 Gal Pail, H-1/Food Grade Synthetic Fluid For Compressors And Hydraulics, Iso-32 (L0915-060)
- Super Lube Food Grade Lubricants