Shop All Food Grade Lubricants
Super Lube
1 qt Gear Oil Bottle Translucent Clear
Mfr # 54300
Zoro # G5121846
$29.62
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bottle
- NSF Rating H1 Food Grade
- Container Size 1 qt
- Series Synthetic Gear Oil ISO 320
- ISO Viscosity Grade 320
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Lube
- MFR # 54300
- Zoro # G5121846
- UPC # 082353543007
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 qt |
Description
Synthetic GearSynthetic Gear Oil ISO 320, Container Type Plastic Bottle, Size 1 qt.SAE Grade 90, Viscosity Index Greater Than 150, ISO Viscosity Grade 320Temp. Range -40 Degrees F to 450 Degrees F (-40 Degrees C to 232 Degrees C)Food Grade, Spur Gear, Helical, Herringbone, Rack And Pinion, Straight Bevel, Spiral Bevel, Worm Gears (E.P.), Chain Drive, Circulating Systems, High Temperature Chains, Oil Lubricated Bearings, Gear Boxes., H1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Mounting Bracket, Steel (20458-724)
- TOMPKINS Hydraulic Fitting-Flange20FOR-20FL C61 FLANGE PAD (W46-20-20)
- FESTO Coupling Socket KD4-3/8-I (KD4-3/8-I)
- WILKERSON Filter/Regulator/Lubricator, 3 pcs., Gauge Port Size: 1/4 in NPT (C28-04-FLG0B)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54605)
- SUPER LUBE 14.1 oz High Temperature Grease Can Translucent White (71160)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54205)
- SUPER LUBE 1 gal Gear Oil Bottle Translucent Clear (54101)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54632)
- SUPER LUBE 1 qt Gear Oil Bottle Translucent Clear (54100)
- PETROCHEM Food Grade White Graphite Lube, ISO 220 (FOODSAFE WHITE-GRAPHITE FG-220)
- Super Lube Penetrants and Lubricants