Shop All Lubricants
Super Lube
1 pt. PTFE Oil, 150 ISO Viscosity, Synthetic
Mfr # 51025
Zoro # G8907427
product price: $17.55
/ea
Sold in multiples of 12 for $210.60
$210.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ISO Viscosity Grade 150
- Base Synthetic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 51025
- Zoro # G8907427
- Country of Origin United States
- Category Lubricants
Dimensions
Container Size | 1 pt. |
Details
Item | PTFE Oil |
ISO Viscosity Grade | 150 |
Base | Synthetic |
Description
Synthetic Oil,PTFE,ISO 100-150,1 pt.
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Dynorbital Full Service Repair Kit (57098)
- ZORO SELECT 1/2" to 2-1/2" Quick Detachable Bushed Bore 4 Groove 6.30" OD (5V634)
- DAYTON Motor Mounting Kit, Dia. 5-1/2 In. (30D490)
- CONTROL DEVICES Air Safety Valve, 1/4 In Inlet, 125 psi (ST25-1A125)
- SUPER LUBE 8 oz. PTFE Oil, 150 ISO Viscosity, Synthetic (51008)
- SUPER LUBE 7mL PTFE Oil, 150 ISO Viscosity, Synthetic (51014)
- SUPER LUBE 15 gal. PTFE Oil, 150 ISO Viscosity, Synthetic (51150)
- SUPER LUBE 30 lb Pail White (92030)
- SUPER LUBE Multipurpose Grease, PTFE, 30 lb., NLGI 0 (41030/0)
- SUPER LUBE Multipurpose Grease, PTFE, 30 lb., NLGI 00 (41030/00)
- DUPONT SILICONE LUBE10OZ (D00100101)
- Super Lube Lubricants