Shop All Lubricants
Super Lube
1 oz Tube White
Mfr # 21010
Zoro # G5124323
product price: $4.73
/ea
$4.73
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 0.5 oz.
- Container Type Tube
- NSF Rating H1 Food Grade
- Container Size 1 oz
- Dropping Point 550 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 21010
- Zoro # G5124323
- UPC # 082353210107
- Country of Origin United States
- Category Lubricants
Dimensions
Size | 0.5 oz. |
Container Size | 1 oz |
Description
Synthetic Multi-Purpose GreaseProduct Head Synthetic Multi-Purpose Grease, .5 oz.NLGI Grade 2, Color Translucent White, Temp. Range -45 Degrees F to 450 Degrees F (-43 Degrees C to 232 Degrees C) Continuous, Flash Point Greater Than 428 Degrees F (220 Degrees C), Dropping Point Greater Than 500 Degrees F (260 Degrees C), PAO/Mineral Oil BaseSpecific Gravity .89 @ 60 Degrees F, Food Grade
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI MF4002P10NBP01, Return Line, 10 micron (ZX-MF4002P10NBP01)
- INA Inner Ring, Bore 30 mm, Width 20 mm (IR30X35X20-XL)
- LEESON 3-Phase Jet Pump Motor, 1 1/2 HP, 56J Frame, 230/460V AC Voltage, 3,490 Nameplate RPM (119453.00)
- BESTORQ Aftermarket AYP 532405143 Replacement Belt, 4LK1060 (4LK1060)
- SUPER LUBE 8 oz. Lightweight Oil, 150 ISO Viscosity, Synthetic (52008)
- SUPER LUBE Silicone Lubricating Compound, Can, 14.1 Oz. (92016)
- SUPER LUBE Super Lube Synthetic Grease Nlgi 1 14.1 Oz. (41150/1)
- SUPER LUBE Multipurpose Grease, PTFE, 1/2 oz., NLGI 2 (21014)
- SUPER LUBE Precision Oiler Super Lube Oil With PTFE High Viscosity 7ml (51010)
- SUPER LUBE Multipurpose Grease, NLGI Grade 2, 400g (93016)
- SUPER LUBE Multi-Purpose Grease, Packet, 1cc (82340)
- Super Lube Penetrants and Lubricants