Shop All Automotive Hydraulic Oil
Super Lube
1 gal Jug, Hydraulic Oil, 5,000 ISO Viscosity
Mfr # 56501
Zoro # G2272299
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 1 gal
- Container Style Bottle
- Container Type Jug
- ISO Viscosity Grade 5,000
- NSF Rating H1 Food Grade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 56501
- Zoro # G2272299
- UPC # 082353565016
- Country of Origin United States
- Category Automotive Hydraulic Oil
Dimensions
Container Size | 1 gal |
Details
Item | Hydraulic Oil |
Item - Hydraulic Oils | Hydraulic Oil |
Container Style | Bottle |
Container Type | Jug |
ISO Viscosity Grade | 5,000 |
NSF Rating | H1 Food Grade |
Base Oil | Silicone |
Min. Operating Temp. | -58 Degrees F |
Series | Silicone Oil |
Application | Food Processing Chutes, Bins, Walls And Tables In Packaging And Processing Areas, Heat Transfer |
Standards | Meets Former USDA H1 Guidelines, NSF H1 |
Lubricant NSF Rating | H1 Food Grade |
Color | Clear |
Specific Gravity | 0.973 |
Pour Point | -49 Degrees F |
Flash Point | 572 Degrees F |
Max. Operating Temp. | 392 Degrees F |
Base | Silicone |
Maximum Operating Temperature | 392 Degrees F |
Zinc-Free | Yes |
Environmentally Acceptable Lubricant | No |
Minimum Operating Temperature | -58 Degrees F |
Description
Silicone Oil,ISO 5000,1 gal,Jug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACDELCO Stud-Exh Manif, 12550726 (12550726)
- SPICER Universal Joint; Greaseable, 5-677X (5-677X)
- JOHNSON PUMP Johnson Pump 1250 GPH Bilge Pump 1-1/8" Hose 12V (42123)
- FEDERAL SIGNAL Low Profile Light Bar, LED, Amber/Wt, 53" L (LGD53Z-AMBR2P6)
- SUPER LUBE 1 qt Bottle, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (52030)
- SUPER LUBE Fire Resistant Hydraulic Fluid, 1 gal. (86010)
- SUPER LUBE 1 gal Jug, Hydraulic Oil, 100 ISO Viscosity, 80W SAE (56101)
- SUPER LUBE 5 gal Pail, Hydraulic Oil, 68 ISO Viscosity, 80W SAE (60050)
- SUPER LUBE 1 gal Jug, Silicone Oil, 1,000 ISO Viscosity (56401)
- SUPER LUBE 4 oz Bottle, Silicone Oil, 350 ISO Viscosity (56304)
- LUBRIPLATE Aw-68 Hydraulic Oil , Drum, Iso-68 Aw Hydraulic Oil (F0402-062)
- Super Lube Automotive Hydraulic Oil