Shop All Food Grade Lubricants
Super Lube
1 gal Gear Oil Bottle Translucent Clear
Mfr # 54301
Zoro # G5121776
product price: $108.33
/ea
Free Shipping & Returns
$108.33
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Bottle
- NSF Rating H1 Food Grade
- Container Size 1 gal
- Series Synthetic Gear Oil ISO 320
- Standards Kosher,NSF Registered (H1)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Lube
- MFR # 54301
- Zoro # G5121776
- UPC # 082353543014
- Country of Origin United States
- Category Food Grade Lubricants
Dimensions
Container Size | 1 gal |
Description
Synthetic GearSynthetic Gear Oil ISO 320, Container Type Plastic Bottle, Size 1 gal.SAE Grade 90, Viscosity Index Greater Than 150, ISO Viscosity Grade 320Temp. Range -40 Degrees F to 450 Degrees F (-40 Degrees C to 232 Degrees C)Food Grade, Spur Gear, Helical, Herringbone, Rack And Pinion, Straight Bevel, Spiral Bevel, Worm Gears (E.P.), Chain Drive, Circulating Systems, High Temperature Chains, Oil Lubricated Bearings, Gear Boxes., H1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NACHI 6000 Series Deep Groove Radial Ball Brg (6007-2NKE)
- USA INDUSTRIALS Rotary Shaft Seal - Type TC Buna-N - 75mm ID x 95mm OD x 12mm Thick (OS-TCH-75X95X12)
- FASCO Motor115V 1Speed 2900RPM Blower (50748-D700)
- DAYTON Gearbelt, H, 132 Teeth, Length 66.0 In (1DHU4)
- SUPER LUBE 14.1 oz High Temperature Grease Cartridge Translucent White (71150)
- SUPER LUBE 5 gal Gear Oil Pail Translucent Clear (54105)
- SUPER LUBE H3 Direct Food Contact Multi Purpose Oil4 Oz. (60004)
- SUPER LUBE Silicone Food Grade, Aerosol, 11 Oz. (91110)
- SUPER LUBE 14.1 oz Di-Electric Grease Can Translucent White (91016)
- SUPER LUBE 14.1 oz Di-Electric Grease Cartridge Translucent White (91015)
- LUBRIPLATE Fgl-0, ¼ Drum, H-1/Food Grade White Grease For Auto Lube Greasing Systems (L0230-039)
- Super Lube Food Grade Lubricants