Shop All Overboots and Overshoes
Super Grit
Overboots, Fits Size 8 to 10, 6inH, PR
Mfr # 13251
Zoro # G8966124
product price: $59.15
/pr
$59.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Black
- Material Aluminum oxide
- Gender Men's
- Toe Type Plain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Grit
- MFR # 13251
- Zoro # G8966124
- Country of Origin United States
- Category Overboots and Overshoes
Dimensions
Size | M |
Height | 6" |
Fits Shoe Size | 7-1/2 to 8-1/2 |
Boot Height | 6 in |
Description
Overshoe, Ankle, Footwear Sole Pattern Bars with Grit, Toe Type Plain, Black, Fits Shoe Size 7-1/2 to 8-1/2, Style Number 132, Boot Height 6 in, Men's, Metatarsal Guard No, Size M, Waterproof Yes, Upper Material Rubber, 1 Pair
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Work Shoes, Black/Red, 10-1/2M, PR (RB1061)
- NEVS Autoclave Tape Lead Free 3/4" wide (LFA-GB-750-4)
- BRADY Arc Flash Protection Label, 4inHx6inW, PK5 (98464)
- BRADY 55-Gallon Drum Spill Control Kit Refill - Universal Application (SKA55-R)
- IMPACTO Overshoe Steel Toe Guard, Unisex, M, Blk, PR (IMPACTOEM)
- PAWS Anti-Slip Footwear, Black, Mens, PR (13022)
- TINGLEY Overshoes, Men, 3XL, Pull On, Black, Rubber, PR (1300)
- TALON TRAX Overboot, Mens, 13, 4-Buckle, Blk, Rubber, PR (1AJ37)
- TREDS OVERBOOTS Overboots, 2XL, Pull On, 6in H, Blk, PR (13854)
- ISA Overshoes, LG, Red, Resists Bioburden, PR (SRLF100L-GR)
- TINGLEY Overboot, Men's, 15-1/2 to 17, PR (45851)
- Super Grit Overboots and Overshoes