Super Glue

Spray Adhesive, Quick Setting Epoxy Series, Orange, 16.9 oz, Aerosol Can, 1:01 Mix Ratio


product price: $2.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Type Quick Setting
  • Application All Purpose, Small Jobs
  • Color Orange
  • For Use On Dispensing Tube and Mixing Stick
  • Container Size 16.9 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Container Size 16.9 oz
Size 3 g

Description

Epoxy Adhesive, Container Type Tube, Coverage Dependent On Substrate, Cure Method Ambient, Cured Color Yellow, Features Fast-Setting, For Use With Dispensing Tube and Mixing Stick, Included Components Resin and Hardener, Interior/Exterior Interior/Exterior, Low Odor No, Marine Grade No, Materials Bonded Ceramic, Metal, Wood, VOC Content Weight 0 g/L, VOC Content Weight Percentage 0 Percent, Water Resistance Water-Resistant, Working Time 5 min, Maximum Application Temperature 120 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.