Shop All Masking Tapes
Super Glue
Silicone Repair Tape, Red, 120 in.
Mfr # 15406-12
Zoro # G4290553
product price: $8.19
/ea
$8.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Red
- Material Silicone
- Thickness 0.020 in
- Width 1 in
- Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Glue
- MFR # 15406-12
- Zoro # G4290553
- UPC # 073754154060
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 1 in |
Length | 120 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 3 1/2 yd |
Metric Tape Length | 3 m |
Metric Tape Width | 25.4 mm |
Description
Tape Thickness 20 mil, Tape Brand SUPER GLUE, Common Industry Automotive, Electronics, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 3 1/2 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Continuous Roll, Series E-Z Fuse, Tape Backing Material Silicone, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 3 m, Metric Tape Width 25.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Duct Tape, 2 x 50 yd, 6.5 mil, Blue, Vinyl (3903)
- NEWBORN Dual Thrust Caulk Gun, Purple, Steel, 10 oz (360-DT)
- MUTUAL INDUSTRIES Cement Colors Mix, 5 Lbs, Box, LP Black (9002-0-5)
- TITEBOND Wood Glue, 16 fl oz, Bottle, II Premium (5004)
- SUPER GLUE Silicone Repair Tape, Black, 120 in. (15408-12)
- SUPER GLUE Silicone Repair Tape, White, 120 in. (15411-12)
- 3M Paper Tape, Black, Masking, 5.6 mil Thick (2510)
- ZORO SELECT Masking Tape, Paper, Blue, 11-1/2", PK25 (UV14)
- PINPOINT Commercial Tape Div Dry Erase Tape White (PI194717)
- ZORO SELECT Masking Tape, Paper, Blue (TC27-2" X 60YD)
- DIY INDUSTRIES Vinyl 16 In. X 50 Ft. - Canary Yellow (20-1600-1650-618)
- Super Glue Masking & Painter's Tape