Shop All Masking Tapes
Super Glue
Silicone Repair Tape, Black, 120 in.
Mfr # 15408-12
Zoro # G3937823
original price:
$15.94
35% off
new price: $10.29
/ea
$10.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Color Black
- Material Silicone
- Thickness 0.020 in
- Width 1 in
- Length 120 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Glue
- MFR # 15408-12
- Zoro # G3937823
- UPC # 073754154084
- Country of Origin United States
- Category Masking Tapes
Dimensions
Width | 1 in |
Length | 120 in |
Imperial Tape Width | 1 in |
Imperial Tape Length | 3 1/2 yd |
Metric Tape Length | 3 m |
Metric Tape Width | 25.4 mm |
Description
Tape Thickness 20 mil, Tape Brand SUPER GLUE, Common Industry Automotive, Electronics, General Maintenance & Repair, Indoor and Outdoor, Imperial Tape Length 3 1/2 yd, Imperial Tape Width 1 in, Maximum Tape Performance Temperature 500 Degrees F, Minimum Tape Performance Temperature -65 Degrees F, Continuous Roll, Series E-Z Fuse, Tape Backing Material Silicone, Tape Adhesive Material Silicone, Tape Sub-Type Self-Fusing Tape, Metric Tape Length 3 m, Metric Tape Width 25.4 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP 4LB Plaster Of Paris (10308)
- 3M 3M 4926 VHB Tape 0.5" x 5yd, Gray, 15 mil (4926)
- ECLECTIC PRODUCTS 23 Oz Natural Famowood Solvent Based Original Wood Filler (36021126)
- ER TAPE Self-Fusing Tape, 1 x 432 in, 20 mil, White (GL20W67000)
- SUPER GLUE Silicone Repair Tape, White, 120 in. (15411-12)
- SUPER GLUE Silicone Repair Tape, Red, 120 in. (15406-12)
- BERTECH Solder Wave Masking Tape, 7.6 Mil Thick, 2 In. Wide x 60 Yards Long, Beige (SWT-2)
- ZORO SELECT Masking Tape, Paper, Tan (TC066-3" X 60YD)
- DUCK BRAND 0.7 in. W X 60 yd L Beige High Strength Masking Tape (286501)
- ZORO SELECT Masking Tape, Natural, 1-1/2In x 60 yd. (20PJ04)
- INTERTAPE Utility Paper Masking Tape 506, 48Mmx54. (506)
- Super Glue Masking & Painter's Tape