Shop All Construction Adhesives
Super Glue
Glue Stick, Total Tech Series, Clear, 9.8 oz, Cartridge
Mfr # 11711002
Zoro # G604105115
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Multi-Purpose
- Color Clear
- Begins to Harden - Adhesives 2 hr
- Container Size 9.8 oz
- Container Type Cartridge
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Glue
- MFR # 11711002
- Zoro # G604105115
- UPC # 073754110028
- Country of Origin Spain
- Category Construction Adhesives
Dimensions
Container Size | 9.8 oz |
Container Size - Adhesives | 9.8 fl oz |
Size | 9.8 fl oz |
Container Size Range | 10.5 fl oz and Under |
Description
Construction Adhesive, Adhesive Color Clear, Application Method Caulking Gun, Chemical Base Silica, Container Size 9.8 fl oz, Container Type Cartridge, Features Flexible, Strong, Finishing Features Paintable, Gap Fill 0.2 in, Interior/Exterior Interior/Exterior, Working Time 2 hr, VOC Content Weight Percentage 3 Percent, Water Resistance Waterproof, VOC Content Weight 28.7 g/L, Standards ACGIH, EU CLP, IARC, NTP, OSHA, SARA TITLE III, Low Odor Yes
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Threadlocker, LOCTITE 222MS, Purple, Low Strength, Liquid, 50 mL Bottle (135334)
- NASHUA Duct Tape, 1-1/2 In x 60 yd, 11 mil, Silver (398)
- AEGIS Adhesive Dots, EP2400 Series, Clear, 1/2 in (Round), Dot, 1:01 Mix Ratio, 30 min Functional Cure (KIT EP2400)
- ECLECTIC PRODUCTS 23 Oz Natural Famowood Solvent Based Original Wood Filler (36021126)
- SUPER GLUE Adhesive, Total Tech Series, Clear, 14.2 oz (11711004)
- SUPER GLUE Super Glue Sgg22-48 Thick Gel Super Glue Tubes - double Pack (11710315)
- SUPER GLUE Epoxy Adhesive, Total Tech Series, White, 9.8 oz, Cartridge (11711001)
- SUPER GLUE Construction Adhesive, Total Tech Series, White (11711003)
- SUPER GLUE Adhesive, Total Tech Series, White (11711001)
- SEM 39747 Multi-Purpose Panel Adhesive - 7 Oz. (SEM-39747)
- TITEBOND Construction Adhesive, PROvantage Heavy Duty Series, Light Beige, 10 oz, Cartridge (5251)
- Super Glue Construction Adhesives