Shop All Instant Adhesives
Super Glue
Glue Gel, SUPERUNIX Series, Clear, 0.07 oz, Tube
Mfr # 90015
Zoro # G4445517
original price:
$8.13
14% off
new price: $6.95
/ea
$6.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Thin Liquid
- Application General Purpose
- Materials Bonded Foam, Leather, Paper, Rubber, Wood
- Container Size 0.07 oz
- Container Type - Adhesives Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Glue
- MFR # 90015
- Zoro # G4445517
- UPC # 073754900155
- Country of Origin Spain
- Category Instant Adhesives
Dimensions
Container Size | 0.07 oz |
Container Size and Type | 0.35 fl oz Tube |
Container Size Range | Less Than 0.5 fl oz |
Container Size - Adhesives | 10 g |
Description
Instant Adhesive, Adhesive Color Clear, Container Size 0.35 fl oz, Container Type Tube, Cure Method Humidity, Maximum Viscosity 120 cps, Minimum Viscosity 1 cps, Series SUPERUNIX, Built-in Dispenser Type Precision Tip, Materials Bonded Foam, Leather, Paper, Rubber, Wood, Primary Applications General Purpose, Electrically Insulating No, Functional Cure 10 sec, Gap Fill 0.005 in, Impact Resistant Yes, Interior/Exterior Interior/Exterior, Low Odor Yes, Maximum Application Temperature 140 Degrees F
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Sealant Tape, 1/2 x 260 In (21TF27)
- J-B WELD Epoxy Adhesive, PlasticBonder Series, Tan, Syringe, 1:01 Mix Ratio, 30 min Functional Cure (50133)
- LOCTITE Adhesive, 330 Series, Clear, 0.75 oz, Tube, No Mix Mix Ratio, 5 min Functional Cure (1691394)
- PRO SEAL Waterproof RTV Silicone Sealant, 3 oz, Clear, Temp Range -75 to 500 Degrees F (80066)
- SUPER GLUE The Original High Strength Cyanoacrylate All Purpose 6 pk, 6PK (11710008)
- SUPER GLUE Super Glue Liquid 6Pk (11710008)
- SUPER GLUE Instant Adhesive, Accutool Series, Clear, 0.17 oz, Tube (19025)
- SUPER GLUE Instant Adhesive, Future Glue Series, Clear, 0.17 oz, Bottle (15111)
- SUPER GLUE Instant Adhesive, 0.07 fl oz, Tube, Clear, 12 Pack (15187)
- SUPER GLUE Instant Adhesive, Original Gel Series, Clear, 0.07 fl oz, Tube, PK12 (15185)
- LOCTITE Instant Adhesive, 4501 Series, Clear, 0.7 oz, Bottle (528576)
- Super Glue Instant Adhesives