Shop All Double Sided Foam Tapes
Super Glue
Double Sided Tape, 3/4" Width, Rubber
Mfr # 90017
Zoro # G3789389
product price: $9.85
/ea
$9.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene Foam
- Tape Adhesive Rubber
- Tape Width 3/4 in
- Tape Length 8 ft
- Tape Shape Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Glue
- MFR # 90017
- Zoro # G3789389
- UPC # 073754900179
- Country of Origin Netherlands
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 8 ft |
Tape Core Diameter | 3 in |
Metric Tape Length | 2.44 m |
Metric Width | 19.05 mm |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 2 3/4 yd |
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand The Original Super Glue, Imperial Tape Length 2 3/4 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 2 3/4 yd, Maximum Tape Performance Temperature 167 Degrees F, Minimum Tape Performance Temperature 14 Degrees F, Common Industry Assembly & Manufacturing, Automotive, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS 1/2 Lb PC-7 Multi-Purpose Epoxy (87770)
- DUCK BRAND Painters Tape, 1-2/5"Wx60'L, 6 RL/PK, Blue PK (DUC242750)
- INTERSTATE PNEUMATICS Medium Strength Medium Duty Professional Formula Thread Locker 50ml, PK 12 (TB750-BX)
- DRIPLESS 1/10 Gal Consumer Grade Cradle Round Rod Caulk Gun (C150)
- SUPER GLUE Double Sided Tape, 11/16" Width, Rubber (90019)
- SUPER GLUE The Original Super Strong Double Sided 0.75 in. W X 98 in. L Mounting Tape Clear (11710506)
- 3M Repulpb Dble Coatd Tape, Blu, 36mmx55, PK24 (R3227)
- BERTECH Double Sided Polyimide Tape, 1 Mil Thick, 1 3/4 In. Wide x 36 Yards Long, Amber (PPTDE-1 3/4)
- GORILLA GLUE Double Side Foam Mounting Tape, 1 in W Thick, Transparent, 1 Pk (6036002)
- LIPPERT Q130 1/8INX 3/4INX 35FT BUTYL TAPE CLAM SHELL (862405)
- 3M Double Coated Tape, Foam, Off White, PK9 (4016)
- Super Glue Foam Tape