Shop All Double Sided Foam Tapes
Super Glue
Double Sided Tape, 11/16" Width, Rubber
Mfr # 90019
Zoro # G3789285
product price: $3.99
/ea
$3.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polypropylene Foam
- Tape Adhesive Rubber
- Tape Width 11/16 in
- Tape Length 1 7/8 in
- Tape Shape Strip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Glue
- MFR # 90019
- Zoro # G3789285
- UPC # 073754900193
- Country of Origin Netherlands
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 11/16 in |
Tape Length | 1 7/8 in |
Tape Core Diameter | Not Rated |
Metric Width | 17.46 mm |
Imperial Tape Width | 11/16 in |
Metric Tape Length | 47.63 mm |
Imperial Tape Length | 1 13/16 in |
Description
Tape Type Double-Sided Foam Tape Shapes, Tape Sub-Type Double-Sided Conformable Foam Tape Shapes, Tape Brand The Original Super Glue, Imperial Tape Length 1 13/16 in, Imperial Tape Width 11/16 in, Imperial Tape WxL 11/16 in x 1 3/4 in, Maximum Tape Performance Temperature 170 Degrees F, Minimum Tape Performance Temperature 15 Degrees F, Common Industry Assembly & Manufacturing, Automotive, General Maintenance & Repair, Indoor and Outdoor, Strip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Replacement for 3M 1700c-blue-3/4x66 (1700C-BLUE-3/4X66 3M)
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (560)
- BLUE MONSTER Blue Pvc Cement 1/2 Pt (76032)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTW5)
- SUPER GLUE Double Sided Tape, 3/4" Width, Rubber (90017)
- SUPER GLUE The Original Super Strong Double Sided 0.75 in. W X 98 in. L Mounting Tape Clear (11710506)
- 3M Double Coated Tape, Paper, White, PK18 (9086)
- SCOTCH Scotch® 665 Double Sided Tape (Permanent), 3.0 Mil, 1" x 36 yds., Transparent, 12/Case (T9551665)
- KEENEY MFG Keeney Manufacturing 280416 HVAC Metal Repair Aluminum Foil Tape 1.88 in. x 10 Yard (4605275)
- 3M Seam Sealer, Tape, 3/8" x 30ft., PK12 (08475)
- 3M 3M 4008 Double Coated Foam Tape 0.25" x 5yd, White (4008)
- Super Glue Foam Tape