Shop All Construction Adhesives
Super Glue
Construction Adhesive, 4.2 fl oz, Clear
Mfr # 11711015
Zoro # G611935118
product price: $6.79
/ea
Sold in multiples of 12 for $81.48
$81.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Size 4.2 fl oz
- Container Type Tube
- Materials Bonded Aluminum, Brass, Fiberglass, Masonry, Mirrors, Plastic, Steel, Wood
- Chemical Base Amorphous; Bis (1, 2, 2, 6, 6-Pentamethyl-4-Piperidyl); Fumed; Methyl; Pentamethyl-4-Piperidyl Sebacate; Silica
- Finishing Features Paintable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Glue
- MFR # 11711015
- Zoro # G611935118
- UPC # 073754110042
- Country of Origin Spain
- Category Construction Adhesives
Dimensions
Container Size | 4.2 fl oz |
Description
Construction Adhesive, Adhesive Color Clear, Application Method Dispensing Tube, Chemical Base Amorphous; Bis (1, 2, 2, 6, 6-Pentamethyl-4-Piperidyl); Fumed; Methyl; Pentamethyl-4-Piperidyl Sebacate; Silica, Container Size 4.2 fl oz, Container Type Tube, Features Flexible, Strong, Finishing Features Paintable, Gap Fill 0.2 in, Interior/Exterior Interior/Exterior, Working Time 1 hr, VOC Content Weight Percentage less than 3 Percent, Water Resistance Waterproof, VOC Content Weight 28.7 g/L
Documents & Resources
Restrictions
- WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASSOCIATED PAINT Associated Paint 80-400-1 1 Gallon Clear Masking Liquid H2O (839793000009)
- PREMIER Black Asphalt WetDry Surface Roof Cement 475 gal (PR350070)
- DAP Silicone Max White Silicone Kitchen and Bath Sealant 10.1 oz (7079808667)
- 3M Double Coated Tape, 54 3/4 yd L, PK24 (GPT-020F)
- SUPER GLUE Glue Stick, Total Tech Series, Clear, 9.8 oz, Cartridge (11711002)
- SUPER GLUE Construction Adhesive, Total Tech Series, White (11711003)
- SUPER GLUE Adhesive, Total Tech Series, Clear, 14.2 oz (11711004)
- SUPER GLUE Adhesive, Total Tech Series, White (11711001)
- SUPER GLUE Epoxy Adhesive, Total Tech Series, White, 9.8 oz, Cartridge (11711001)
- SUPER GLUE Super Glue Sgg22-48 Thick Gel Super Glue Tubes - double Pack (11710315)
- HENRY Henry 650R Releasable Bond Pressure Sensitive Adhesive 4 GAL (650R 4 GAL)
- Super Glue Construction Adhesives