Shop All Instant Adhesives
Super Glue
Instant Adhesive, Accutool Series, Clear, 0.17 oz, Tube
Mfr # 19026
Zoro # G2650225
product price: $4.15
/ea
$4.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Consistency Gel
- Application For Well-Ventilated Area
- Materials Bonded Aluminum, Ceramic, Wood, Metal, Plastic, Rubber, Vinyl
- Container Size 0.17 oz
- Container Type - Adhesives Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Glue
- MFR # 19026
- Zoro # G2650225
- UPC # 073754190266
- Country of Origin Taiwan, Province of China
- Category Instant Adhesives
Dimensions
Container Size | 0.17 oz |
Size | 5g |
Container Size Range | Less Than 0.5 fl oz |
Container Size and Type | 0.17 fl oz Tube |
Container Size - Adhesives | 5 g |
Description
Instant Adhesive, Adhesive Color Clear, Container Size 0.17 fl oz, Container Type Tube, Cure Method Humidity, Maximum Viscosity 50,000 cP, Minimum Viscosity 20,000 cps, Series Accutool, Built-in Dispenser Type Dropper, Features No Drip or Run, Precision Tip, Materials Bonded Aluminum, Ceramic, Wood, Metal, Plastic, Rubber, Vinyl, Primary Applications General Purpose, Standards NA, Electrically Insulating No, Gap Fill 0.02 in, Impact Resistant No, Interior/Exterior Interior/Exterior, Low Odor No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Paper, Brown (TC534-0.75" X 60YD)
- EKENA MILLWORK Loctite PL Premium Polyurethane Construction Adhesive - Tan, 10 fl. oz. (1390595)
- 3M PTFE Film Tape, 2" x 36 yd. (60)
- IRION-AMERICA Caulk Gun, 10 oz, Cartridge, Aluminum (571156)
- SUPER GLUE Glue Gel, SUPERUNIX Series, Clear, 0.07 oz, Tube (90015)
- SUPER GLUE Instant Adhesive, Accutool Series, Clear, 0.17 oz, Tube (19025)
- SUPER GLUE UV Cure Adhesive, Clear, Syringe (11710114)
- SUPER GLUE .07 Oz Quick Fix (11710024)
- SUPER GLUE Instant Adhesive, 0.05 fl oz, Clear, PK5 (11710551)
- SUPER GLUE The Original High Strength Cyanoacrylate All Purpose Super Glue, 6 PK (11710005)
- VIBRA-TITE Instant Adhesive, 316 Series, Clear, 1 lb, Bottle (31628)
- Super Glue Instant Adhesives