Shop All Construction Adhesives
Super Glue
Adhesive, Total Tech Series, Clear, 14.2 oz
Mfr # 11711004
Zoro # G000537404
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Clear
- Container Size 14.2 oz
- Series Total Tech
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Glue
- MFR # 11711004
- Zoro # G000537404
- UPC # 73754110042
- Country of Origin Spain
- Category Construction Adhesives
Dimensions
Container Size | 14.2 oz |
Details
Item | Adhesive |
Color | Clear |
Series | Total Tech |
Description
The Original Super Glue Total Tech Construction Adhesive Sealant 4.2 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAKENBOND Krakenbond All Purpose RTV Silicone, Mold & Mildew Resistant, Waterproof, 10.1 fl. oz, White (KR100EWHASS)
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTZ0)
- SPRAYWAY Epoxy Adhesive, White, Dual-Cartridge (727)
- DAP 12OZ TPL Expand Foam (7565000033)
- SUPER GLUE Glue Stick, Total Tech Series, Clear, 9.8 oz, Cartridge (11711002)
- SUPER GLUE Epoxy Adhesive, Total Tech Series, White, 9.8 oz, Cartridge (11711001)
- SUPER GLUE Adhesive, Total Tech Series, White (11711001)
- SUPER GLUE Super Glue Sgg22-48 Thick Gel Super Glue Tubes - double Pack (11710315)
- SUPER GLUE Construction Adhesive, Total Tech Series, White (11711003)
- LORD FUSOR Clear Plastic Structural Installation Adhesive Fast-Set- 10.1 Oz. (FUS-141)
- SIKA Sikabond Construction Adhesive, 10.1 oz (33886000475)
- Super Glue Construction Adhesives