Shop All Harness Kits
Super Anchor Safety
Total Package Value Bucket Kit: 50ft Value Lifeline w/ValueGrab+6001-HS Small Hi-Vis Harness
Mfr # 4038V-50S
Zoro # G604660645
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Anchor Safety
- MFR # 4038V-50S
- Zoro # G604660645
- UPC # 786158403879
- Country of Origin United States
- Category Harness Kits
Description
Total Package Value Bucket Kit: 50ft Value Lifeline w/ValueGrab No. 4021-50V+No. 6001-HS SMALL Fall Arrester Hi-Viz Harness +No. 6193 Ultra-Lite Energy Absorber+No. 3013-D Hinge-2 Anchor w/36ct Duplex Nails. Red Bucket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRK Smoke and Carbon Monoxide Alarm, Photoelectric Sensor, 85 dB @ 10 ft Audible Alert (SC7010LBLV)
- TOUGH DUCK Men's Black Polyester 5-in-one Parka size M (S42611)
- NEW BALANCE Athletic HighTop Shoe, EEEE, 9 1/2, Blck, PR (MIDCLBR-9.5-4E)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, M, 1 PR (5308)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 50ft. Maxima Lifeline. (3200-50)
- SUPER ANCHOR SAFETY MAX-FA Bucket Kit: No. 5501-30 Maxima 50ft Lifeline w/Factory Attached Energy Absorber/Rope Grab. (3302-50)
- SUPER ANCHOR SAFETY MAX-S Bucket Kit: 20ft. SRL No. 2904-K (3204-20L)
- SUPER ANCHOR SAFETY MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline w/ SuperGrab (4075-50)
- SUPER ANCHOR SAFETY Mini-MAX Carry Bag Kit: No. 6069 5pt Universal Size Hi-Viz Harness (4301)
- SUPER ANCHOR SAFETY MAX Bucket Kit: 25ft. Value Lifeline (3001-25HL)
- SAFEWAZE PRO Bag Roof Kit: FS185-L/XL, FS700-50, FS1120, FS88560-E, FS870, FS8175 (020-3116)
- Super Anchor Safety Fall Protection