Shop All Harness Kits
Super Anchor Safety
Total Package Value Bucket Kit: 50ft Value Lifeline w/ValueGrab+6001-HL Large Hi-Vis Harness
Mfr # 4038V-50L
Zoro # G904660871
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Anchor Safety
- MFR # 4038V-50L
- Zoro # G904660871
- UPC # 786158403893
- Country of Origin United States
- Category Harness Kits
Description
Total Package Value Bucket Kit: 50ft Value Lifeline w/ValueGrab No. 4021-50V+No. 6001-HL LARGE Fall Arrester Hi-Viz Harness +No. 6193 Ultra-Lite Energy Absorber+No. 3013-D Hinge-2 Anchor w/36ct Duplex Nails. Red Bucket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Select Goatskin Driver Straight T, L, PK12 (3603L)
- MCR SAFETY ted Cotton Canvas Clute Std Weig, PK12 (8808)
- CORDOVA Kevlar(R) Sleeve, 14" L, Single Ply (3014E)
- LACROSSE Size 15 Men's Steel Rubber Boot, Black (101110)
- SUPER ANCHOR SAFETY MaxP Bucket Kit: 50ft. Maxima Lifeline+PD-6101 Large Pro-Deluxe Harness (3211-50L)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 25ft. Maxima Lifeline. (3200-25)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 50ft. Maxima Lifeline. (3200-50)
- SUPER ANCHOR SAFETY MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline w/ SuperGrab (4075-50)
- SUPER ANCHOR SAFETY MAX Bucket Kit: 50ft. Value Lifeline (3001-50HL)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 50ft. Maxima Lifeline (3200-B50)
- GEMTOR Full Body Harness with Lanyard, Vest Style, Universal (VP506-2)
- Super Anchor Safety Harness Kits