Shop All Harness Kits
Super Anchor Safety
Total Package Value Bucket Kit: 25ft Value Lifeline w/ValueGrab+6001-HX XL Hi-Vis Harness
Mfr # 4038V-25XL
Zoro # G504660660
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Anchor Safety
- MFR # 4038V-25XL
- Zoro # G504660660
- UPC # 786158403862
- Country of Origin United States
- Category Harness Kits
Description
Total Package Value Bucket Kit: 25ft Value Lifeline w/ValueGrab No. 4021-25V+No. 6001-HX X-LARGE Fall Arrester Hi-Viz Harness +No. 6193 Ultra-Lite Energy Absorber+No. 3013-D Hinge-2 Anchor w/36ct Duplex Nails. Red Bucket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOTCH 450 Rope Bag (99383)
- SIGNMISSION Safety Sign, OSHA Notice, 10" Height, Lock Out Tag Out Remove Key Sign With Symbol, Landscape (OS-NS-D-1014-L-14029)
- NMC Caution Hot Sign, CGA30RB (CGA30RB)
- C.H. HANSON Number Set, 3/16 In. H, Steel (21400)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 25ft. Maxima Lifeline. (3200-25)
- SUPER ANCHOR SAFETY MaxP Bucket Kit: 50ft. Maxima Lifeline+PD-6101 Large Pro-Deluxe Harness (3211-50L)
- SUPER ANCHOR SAFETY MAX-FA Bucket Kit: No. 5501-30 Maxima 50ft Lifeline w/Factory Attached Energy Absorber/Rope Grab. (3302-50)
- SUPER ANCHOR SAFETY MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline w/Fall Arrester (4078-50)
- SUPER ANCHOR SAFETY MAX-S Bucket Kit: 20ft. SRL No. 2904-K (3204-20L)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 50ft. Maxima Lifeline (3200-B50)
- SAFEWAZE V-Line Bucket Roof Kit: FS99280-E, FS88560-E, FS700-50GA, FS870 (FS148)
- Super Anchor Safety Fall Protection