Shop All Harness Kits
Super Anchor Safety
Total Package Value Bucket Kit: 25ft Value Lifeline w/Integral Adjuster+6008-HX X-LARGE Harness
Mfr # 4039M-25XL
Zoro # G904660826
product price: $265.99
/ea
Free Shipping & Returns
$265.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Anchor Safety
- MFR # 4039M-25XL
- Zoro # G904660826
- UPC # 786158403961
- Country of Origin United States
- Category Harness Kits
Description
Total Package Value Bucket Kit: 25ft Value Lifeline w/Integral Adjuster No. 4023-25M+No. 6008-HX X-LARGE Fall Arrester Hi-Viz Harness w/6193 Ultra-Lite Energy Absorber+No. 3013-D Hinge-2 Anchor w/36ct Duplex Nails. Red Bucket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRISKHEAT Monitor Light Kit, Green, Steady, 240V (JHE-LG-GET)
- 3M Safety Glasses, Clear Anti-Fog ; Anti-Scratch (SCCS01SGAF-GRN)
- VF IMAGEWEAR Flame Resistant Contractor Coverall, Navy Blue, L (CEC2NV LN 44)
- SHOWA 1005, Disposable Gloves, 5 mil Palm, Latex, Powdered, L, 100 PK, Green (1005L)
- SUPER ANCHOR SAFETY Mini-MAX Carry Bag Kit: No. 6069 5pt Universal Size Hi-Viz Harness (4301)
- SUPER ANCHOR SAFETY Mini-MAX Carry Bag Kit: No. 6101-HS SMALL Hi-Viz Harness (4303-S)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 30ft. Maxima Lifeline. (3200-30)
- SUPER ANCHOR SAFETY MAX-FA Bucket Kit: No. 5501-30 Maxima 50ft Lifeline w/Factory Attached Energy Absorber/Rope Grab. (3302-50)
- SUPER ANCHOR SAFETY MAX-S Bucket Kit: 20ft. SRL No. 2904-K (3204-20L)
- SUPER ANCHOR SAFETY MAX-V Carry Bag Kit: 50ft. Maxima Lifeline (3200-A50)
- SAFEWAZE Fall Protection Kit, Size: S/M (FS143-S/M)
- Super Anchor Safety Harness Kits