Shop All Tool Bags, Backpacks & Totes
Super Anchor Safety
Tool Bag, Silver, Polyester
Mfr # 6421
Zoro # G604661819
product price: $81.89
/ea
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Silver
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Anchor Safety
- MFR # 6421
- Zoro # G604661819
- UPC # 786158642100
- Country of Origin India
- Category Tool Bags, Backpacks & Totes
Details
Tool Storage Type Included | Tool Bag |
Color | Silver |
Material | Polyester |
Description
28"x12"x16" Jumbo Black/Silver All-Pakka Cargo Bag. Coated Polyester w/Reinforced Base Plate. 2" Wide Carry Straps, 3 Outside Pockets & Write in Name Plate. 5,300cu/Inches of Storage.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Soft Face Hammer, 14 oz., 12-3/4" L (30PA76)
- FOOTPRINT TOOLS Wooden Mallet, Beechwood, 13 In. L (540049)
- CLE-LINE Straight Flute Hand Tap , #6-32 , Bottoming , 2 Flutes, UNC (C62011)
- KEO Drill/Countersink Bit, 82 Deg, #2, HSS, TiN (10282-TiN)
- SUPER ANCHOR SAFETY 3 Pouch Tool Bag - Ultra-Viz (6403-U)
- SUPER ANCHOR SAFETY 2 Pouch Tool Bag - Ultra-Viz (6402-U)
- SUPER ANCHOR SAFETY Tool Bag, Gray, Polyester (6003)
- SUPER ANCHOR SAFETY Tool Bag, Heavy-Duty 2 Pouch All-Pakka Tool Bag - Black, Black (6452)
- SUPER ANCHOR SAFETY Tool Bag, Silver, Polyester (6420)
- SALISBURY Tool Backpack, Orange, Polyester, 7 Pockets (SKBACKPACK)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- Super Anchor Safety Tool Bags, Backpacks & Totes