Shop All Tool Bags, Backpacks & Totes
Super Anchor Safety
Tool Bag, Gray, Polyester
Mfr # 6003
Zoro # G204661820
$30.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tool Storage Type Included Tool Bag
- Color Gray
- Material Polyester
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Anchor Safety
- MFR # 6003
- Zoro # G204661820
- UPC # 786158600308
- Country of Origin United States
- Category Tool Bags, Backpacks & Totes
Details
Tool Storage Type Included | Tool Bag |
Color | Gray |
Material | Polyester |
Description
10"x18" Small Gray PPE Carry Bag. PVC Coated Polyester. Tubular Design, Carry Straps & Write In Name Plate. 1,400cu/Inches of Storage.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAKE Hydraulic Press, 10 t, Manual Pump, 60 In (972210)
- TEKTON Phillips x 4" Screwdriver #1 4 in. Round (26663)
- VIKING Reduced Shank Bit, 21mm, HSS, 135 Deg (VI 25522)
- QUALTECH Extension Socket, 4 Inside Morse Taper, 2 Outside Morse Taper (DEWES4-2)
- SUPER ANCHOR SAFETY 3 Pouch Tool Bag - Ultra-Viz (6403-U)
- SUPER ANCHOR SAFETY 2 Pouch Tool Bag - Ultra-Viz (6402-U)
- SUPER ANCHOR SAFETY Tool Bag, Heavy-Duty 2 Pouch All-Pakka Tool Bag - Black, Black (6452)
- PROTO Roll Up Tool Bag, Wrench Roll, Red, Canvas, 15 Pockets (J25TR41C)
- ERGODYNE Tall Safety Bolt Bag (14428)
- BROWN BAG CO MIGHTY BAG GRY/BLK (22565-1)
- DEWALT Tool Bag, Black, Polyester, 10 Pockets (624807-01)
- Super Anchor Safety Tool Bags, Backpacks & Totes