Shop All Harness Kits
Super Anchor Safety
MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline w/Fall Arrester
Mfr # 4078-50
Zoro # G204660687
product price: $472.99
/ea
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Anchor Safety
- MFR # 4078-50
- Zoro # G204660687
- UPC # 786158407822
- Country of Origin United States
- Category Harness Kits
Description
MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline+No. 4015-Z Fall Arrester+No. 6069 5pt Universal Size Hi-Viz Harness+No. 6181 Energy Absorber+No. 3013-D Hinge-2 Anchor w/36ct Duplex Nails.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Men's Steel Chest Wader Black (8606700)
- MECHANIX WEAR Cut-Resistant Gloves, 8, PR (S2EC-33-008)
- STI FIRESTOP LCI Intumescent Sealant- 20 oz Sausage (FR-STI-LCI320)
- LAKESIDE PLASTICS 12" Traffic Cone, Orange, 1-1/2 lb (1250-00)
- SUPER ANCHOR SAFETY MAX Bucket Kit: 25ft. Value Lifeline (3001-25HL)
- SUPER ANCHOR SAFETY MAX-FA Bucket Kit: No. 5501-30 Maxima 50ft Lifeline w/Factory Attached Energy Absorber/Rope Grab. (3302-50)
- SUPER ANCHOR SAFETY MAX Bucket Kit: 50ft. Value Lifeline (3001-50HL)
- SUPER ANCHOR SAFETY MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline w/ SuperGrab (4075-50)
- SUPER ANCHOR SAFETY MaxP Bucket Kit: 25ft. Maxima Lifeline +PD-6101 Large Pro-Deluxe Harness (3210-25L)
- SUPER ANCHOR SAFETY MAX-S Bucket Kit: 20ft. SRL No. 2904-K (3204-20L)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 50ft. Maxima Lifeline. (3200-50)
- Super Anchor Safety Fall Protection