Shop All Harness Kits
Super Anchor Safety
MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline w/ SuperGrab
Mfr # 4075-50
Zoro # G904660710
Free Shipping & Returns
$441.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Anchor Safety
- MFR # 4075-50
- Zoro # G904660710
- UPC # 786158407532
- Country of Origin United States
- Category Harness Kits
Description
& 5006-Z Aluminum Auto-Lock Carabiner No. 4065-30+No. 6069 5pt Universal Size Hi-Viz Harness+No. 6180 Energy Absorber+No. 3013-D Hinge-2 Anchor w/36ct Duplex Nails.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA 14" Chemical Resistant Gloves, Nitrile, 11, 1 PR (NSK24-11)
- MCR SAFETY Select Shoulder Gunn Large, PK12 (1300)
- TENNSCO Shelf, 36 In x 18 In x 3/4 In, Gray (301 LIGHT GRAY)
- ERGODYNE Ballistic Safety Glasses, Smoke Scratch-Resistant (ODIN-HI)
- SUPER ANCHOR SAFETY MAX-FA Bucket Kit: No. 5501-30 Maxima 50ft Lifeline w/Factory Attached Energy Absorber/Rope Grab. (3302-50)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 50ft. Maxima Lifeline (3200-B50)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 50ft. Maxima Lifeline. (3200-50)
- SUPER ANCHOR SAFETY MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline w/Fall Arrester (4078-50)
- SUPER ANCHOR SAFETY MAX-V Carry Bag Kit: 50ft. Maxima Lifeline (3200-A50)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 25ft. Maxima Lifeline. (3200-25)
- PEAKWORKS Double Leg Protection Contractor Kit (V8252346)
- Super Anchor Safety Fall Protection