Shop All Harness Kits
Super Anchor Safety
MAX-X Bucket Kit: 30ft. X-line Pneumatic Lifeline w/SuperGrab
Mfr # 4075-30
Zoro # G204660656
product price: $397.99
/ea
Free Shipping & Returns
$397.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Anchor Safety
- MFR # 4075-30
- Zoro # G204660656
- UPC # 786158407525
- Country of Origin United States
- Category Harness Kits
Description
& 5006-Z Aluminum Auto-Lock Carabiner No. 4065-30+No. 6069 5pt Universal Size Hi-Viz Harness+No. 6180 Energy Absorber+No. 3013-D Hinge-2 Anchor w/36ct Duplex Nails.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERMA Bracket Base (96000001)
- RADIANS Lens Cleaning (LCS080600)
- CARHARTT Roller Buckle Belt, Black, 44" L, 1-1/2" W (A000556200112)
- GLOWEAR BY ERGODYNE Hi Vis Bomber Jacket, 3-in-1, Orange, XL (8381)
- SUPER ANCHOR SAFETY MaxP Bucket Kit: 50ft. Maxima Lifeline+PD-6101 Large Pro-Deluxe Harness (3211-50L)
- SUPER ANCHOR SAFETY MaxP Bucket Kit: 25ft. Maxima Lifeline +PD-6101 Large Pro-Deluxe Harness (3210-25L)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 50ft. Maxima Lifeline (3200-B50)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 50ft. Maxima Lifeline. (3200-50)
- SUPER ANCHOR SAFETY MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline w/ SuperGrab (4075-50)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 30ft. Maxima Lifeline. (3200-30)
- SUPER ANCHOR SAFETY MAX-FA Bucket Kit: No. 5501-30 Maxima 50ft Lifeline w/Factory Attached Energy Absorber/Rope Grab. (3302-50)
- Super Anchor Safety Fall Protection