Shop All Harness Kits
Super Anchor Safety
MAX-V Carry Bag Kit: 25ft. Maxima Lifeline
Mfr # 3200-A25
Zoro # G704660781
product price: $149.99
/ea
Free Shipping & Returns
$149.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Anchor Safety
- MFR # 3200-A25
- Zoro # G704660781
- UPC # 786158320022
- Country of Origin United States
- Category Harness Kits
Description
No. 4083-25+No. 6069 5pt Universal Size Hi-Viz Harness+No. 3004 Energy Absorber w/No. 4015-M Rope Grab+No. 3013-D Hinge-2 Anchor w/36ct Duplex Nails+No. 6003 Carry Bag
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Winter Demolition Gloves – XXL (48-73-0044)
- CONDOR Glove Clip with Dual Clips, 6-13/32inL, PR (30LU78)
- TINGLEY StormTracks Rain Boot, PVC, Youth Blue/Green Size 01, PR (11768)
- KLEENGUARD Coveralls, 20 PK, Blue, SMMMS, Zipper (58506)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 30ft. Maxima Lifeline. (3200-30)
- SUPER ANCHOR SAFETY MaxP Bucket Kit: 25ft. Maxima Lifeline +PD-6101 Large Pro-Deluxe Harness (3210-25L)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 50ft. Maxima Lifeline (3200-B50)
- SUPER ANCHOR SAFETY MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline w/Fall Arrester (4078-50)
- SUPER ANCHOR SAFETY MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline w/ SuperGrab (4075-50)
- SUPER ANCHOR SAFETY MAX Bucket Kit: 50ft. Value Lifeline (3001-50HL)
- FALLTECH FallTech® 9005PS Starter Kit with 7015 Harness, 6' Shock Absorbing Lanyard & Gear Bag (9005PS)
- Super Anchor Safety Harness Kits