Shop All Harness Kits
Super Anchor Safety
MAX-V Bucket Kit: 50ft. Maxima Lifeline.
Mfr # 3200-50
Zoro # G504660783
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Anchor Safety
- MFR # 3200-50
- Zoro # G504660783
- UPC # 786158320008
- Country of Origin United States
- Category Harness Kits
Description
MAX-V Bucket Kit: 50ft. Maxima Lifeline No. 4083-50+No. 6069 5pt Universal Size Hi-Viz Harness+No. 3004 Energy Absorber w/No. 4015-M Rope Grab+No. 3013-D Hinge-2 Anchor w/36ct Duplex Nails. Blue Bucket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TINGLEY Durascrim 48 in. Coat, 2X (C56207)
- MILWAUKEE TOOL Gloves, Work, Fingerless, 2X Large (48-22-8744)
- EDWARDS SIGNALING Door Holder Assembly, 5-1/4 to 7-1/2 In. (1500-7)
- CHECKERS Ground Protection Mat, High Density Polyethylene, 6 ft Long x 3 ft Wide, 1/2 in Thick (AM36)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 25ft. Maxima Lifeline. (3200-25)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 30ft. Maxima Lifeline. (3200-30)
- SUPER ANCHOR SAFETY MAX-S Bucket Kit: 20ft. SRL No. 2904-K (3204-20L)
- SUPER ANCHOR SAFETY MaxP Bucket Kit: 25ft. Maxima Lifeline +PD-6101 Large Pro-Deluxe Harness (3210-25L)
- SUPER ANCHOR SAFETY MAX-FA Bucket Kit: No. 5501-30 Maxima 50ft Lifeline w/Factory Attached Energy Absorber/Rope Grab. (3302-50)
- SUPER ANCHOR SAFETY Mini-MAX Carry Bag Kit: No. 6069 5pt Universal Size Hi-Viz Harness (4301)
- WERNER Construction/Maintenance Kit, Tongue Buc (K122001)
- Super Anchor Safety Harness Kits