Shop All Harness Kits
Super Anchor Safety
MAX-S Bucket Kit: 30ft. SRL No. 2903-K
Mfr # 3205-30L
Zoro # G904660673
product price: $845.99
/ea
Free Shipping & Returns
$845.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Anchor Safety
- MFR # 3205-30L
- Zoro # G904660673
- UPC # 786158320527
- Country of Origin United States
- Category Harness Kits
Description
+No. PD-6101-HL LARGE Pro-Deluxe Hi-Viz Harness+No. 6184 Energy Absorber + 5006-Z Aluminum Auto-Lock Carabiner +No. 3013-D Hinge-2 Anchor w/36ct Duplex Nails. Red Bucket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Reflective Icy Conditions Label, 10 in Height, 14 in Width, Plastic, Horizontal Rectangle, English (U4-1301-RD_14X10)
- ULTRATECH Drain Guard Plus, Oil & Sediment Model (9219)
- BRADY Pipe Mrkr, Fuel Oil Return, 2-1/2to7-7/8In (5696-II)
- ALLEGRO INDUSTRIES SCBA Bracket For 45 Minute HP Cylinders (4111-06)
- SUPER ANCHOR SAFETY Mini-MAX Carry Bag Kit: No. 6069 5pt Universal Size Hi-Viz Harness (4301)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 25ft. Maxima Lifeline. (3200-25)
- SUPER ANCHOR SAFETY MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline w/Fall Arrester (4078-50)
- SUPER ANCHOR SAFETY Total Package Value Bucket Kit: 50ft Value Lifeline w/ValueGrab+6001-HS Small Hi-Vis Harness (4038V-50S)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 30ft. Maxima Lifeline. (3200-30)
- SUPER ANCHOR SAFETY MAX-V Carry Bag Kit: 50ft. Maxima Lifeline (3200-A50)
- COAXSHER Harness Converter Kit (AS411)
- Super Anchor Safety Harness Kits