Shop All Harness Kits
Super Anchor Safety
MAX-S Bucket Kit: 20ft. SRL No. 2904-K
Mfr # 3204-20L
Zoro # G304660655
product price: $859.99
/ea
Free Shipping & Returns
$859.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Anchor Safety
- MFR # 3204-20L
- Zoro # G304660655
- UPC # 786158320428
- Country of Origin United States
- Category Harness Kits
Description
+No. PD-6101-HL LARGE Pro-Deluxe Hi-Viz Harness+No. 6184 Energy Absorber + No. 5006-Z Aluminum Auto-Lock Carabiner +No. 3013-D Hinge-2 Anchor w/36ct Duplex Nails. Red Bucket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL CHECKING Label Permanent Blank, PK660 (DCG-P26-4)
- HONEYWELL MILLER Confined Space System, 31 lb Weight (MME-GKX1-02/50FT)
- ROCKY Size 11 Men's 8 in Work Boot Composite Work Boot, Black (FQ0006173)
- AZAR DISPLAYS 8.5" x 11" Vertical/Horizontal W/ T-strip Holder, PK10 (102714)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 25ft. Maxima Lifeline. (3200-25)
- SUPER ANCHOR SAFETY MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline w/Fall Arrester (4078-50)
- SUPER ANCHOR SAFETY MAX Bucket Kit: 50ft. Value Lifeline (3001-50HL)
- SUPER ANCHOR SAFETY MAX Bucket Kit: 25ft. Value Lifeline (3001-25HL)
- SUPER ANCHOR SAFETY MAX-X Bucket Kit: 50ft. X-line Pneumatic Lifeline w/ SuperGrab (4075-50)
- SUPER ANCHOR SAFETY Total Package Value Bucket Kit: 50ft Value Lifeline w/ValueGrab+6001-HS Small Hi-Vis Harness (4038V-50S)
- HONEYWELL MILLER Fall Protection Kit, Size: Universal (TK4051-Z7/U/6FTAK)
- Super Anchor Safety Harness Kits