Shop All Harness Kits
Super Anchor Safety
MAX Bucket Kit: 50ft. Value Lifeline
Mfr # 3001-50HL
Zoro # G504660691
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super Anchor Safety
- MFR # 3001-50HL
- Zoro # G504660691
- UPC # 786158890129
- Country of Origin United States
- Category Harness Kits
Description
No. 4020-50+No. 6001-HL LARGE Hi-Viz Harness+No. 3004 Energy Absorber w/No. 4015-M Rope Grab+No. 3005-C 48" Tie Off Strap+No. 3013-D Hinge-2 Anchor w/Fasteners. Red Bucket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Full Body Harness, Crossover Style, S/M/L (21082)
- DEWALT Short Cuff Welding and Fabricator Gloves, X-Large (DXMF01052XL)
- TASCO Tri-Grip Reusable Corded Ear Plugs, Metal Detectable, Flanged Shape, NRR 27 dB, M, Orange, 1 Pair (100-09012)
- WBOX 3-TN INDR CHIME 88DB (0E-1GANGCHIM)
- SUPER ANCHOR SAFETY MAX-S Bucket Kit: 20ft. SRL No. 2904-K (3204-20L)
- SUPER ANCHOR SAFETY Total Package Value Bucket Kit: 50ft Value Lifeline w/ValueGrab+6001-HS Small Hi-Vis Harness (4038V-50S)
- SUPER ANCHOR SAFETY MAX Bucket Kit: 25ft. Value Lifeline (3001-25HX)
- SUPER ANCHOR SAFETY MAX-V Bucket Kit: 30ft. Maxima Lifeline. (3200-30)
- SUPER ANCHOR SAFETY MAX-V Carry Bag Kit: 50ft. Maxima Lifeline (3200-A50)
- SUPER ANCHOR SAFETY MAX-FA Bucket Kit: No. 5501-30 Maxima 50ft Lifeline w/Factory Attached Energy Absorber/Rope Grab. (3302-50)
- COAXSHER Harness Converter Kit (AS411)
- Super Anchor Safety Fall Protection