Shop All Carabiners
Super Anchor Safety
Auto-Lock Aluminum Carabineer w/ 3600lb Gate
Mfr # 5006-Z
Zoro # G704661788
$40.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Super Anchor Safety
- MFR # 5006-Z
- Zoro # G704661788
- UPC # 786158500622
- Country of Origin Taiwan, Province of China
- Category Carabiners
Description
Aluminum Auto-Lock Carabineer w/ 3600lb Gate
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Red Brick 2 Ply Loop, PK12 (9462K)
- 3M Replacement Lens, Clear, Anti-Fog (GG6001SGAF-LENS)
- IRONWEAR Tear-resistant 15 Ga Iron-Tek glove | Foam Nitrile Coating W/ Extnd cuff | Reinforced Stitching PR (4860-SM)
- XPOSE SAFETY Traffic Cone, PVC, 18" H, Orange (OTC18-24-X)
- SUPER ANCHOR SAFETY Auto-Locking Steel Carabiner (5001-Z)
- BAREBONES LIVING Wiregate Carabiner Large - Gold, 3.5 Length, Gold (STC-627)
- KONG USA 114 mm Length, Carbon Steel, Lunar White (411MP0999KK)
- SAFE KEEPER Twin SRL Carabiner (P169-SK)
- GUARDIAN EQUIPMENT Pompier Hook, 3600 lb. Gate (01850)
- PETZL Carabiner, Auto-Lock, 5-5/16" Length, Aluminum, Gray (M34A TL)
- 3M DBI-SALA Carabiner, Auto-Lock, 7 in Length, Zinc Plated steel, Gold (2000113)
- Super Anchor Safety Carabiners