Shop All Fabric & Sewing
Super
30 Gauge Super 2 Smoke Clear Plastic for Windows with No Paper Fabric; Light Tint - 38 Yards
Mfr # SUPER2SMOKE30NP
Zoro # G304135962
product price: $75.79
/ea
Free Shipping & Returns
$75.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super
- MFR # SUPER2SMOKE30NP
- Zoro # G304135962
- Country of Origin China
- Category Fabric & Sewing
Description
Low Haze, Easy Release (Anti Block) UV Resistance: ASTM G53 (UV-B (1000 HR). Surface Crack at 700 houes. Little harder. Dimensional Stability At 100 degree C, 10 min. Warp 3.5%, Weft:1.5%,Tensile Stength: ASTM D-882: MD: 3,400 psi, TD: 2,800 psi. Elongation: ASTM D-882: MY 290%, TD: 300%. 100% Modulus ASTM:D-882: MD 1,200 psi, TD: 1,100 psi.
Features- 30 Guage Grey Super Clear Plastic for Windows- No Paper
- Do not store near heat or direct/indirect sunlight
- Avoid roll unwinding
- Do not store filn in an unwound condition
- Roll all curtains down & snap in place to maintain shape & minimize fold distortions
- Window Products
- Color: Light Tint
- Cold Crack: Cold Crack is equal to or greater than -18 degrees Celsius.
- Content: 100% Polyvinyl Chloride
- Fire Retardancy: Motor Vehicle Safety Standard 302.
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 1000 hours
- Roll Size: 38 Yards
- Thickness: 30 Guage 0.7 mm
- Width: 54"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EASY-TO-ORGANIZE Sulphite Graph Paper Roll - 34 in. x 200 ft.; 0.5 in. Ruling - White (EA128973)
- EPOCH DESIGN Epoch Design Locking Security Drop Box - Tan (7419)
- ZORO SELECT Corrugated Boxes, 26" x 20" x 14", Kraft, 15/Bundle (55VJ01)
- PACON Paper Roll, 48"x50ft., Royal Blue (57205)
- SUPER 20 Gauge 2 Smoke Super Clear Fabric for Windows Light Tint (SUPER2SMOKE20NP)
- SUPER 20 Gauge 2 Smoke Tinted Super Clear Plastic with Paper Interleaf Fabric Light Tint (SUPER2SMOKE20WP)
- BEDDING BEYOND ALG 7050 Textured Marine Upholstery Vinyl Fabric; Brittany Blue (BE1363976)
- PHIFERTEX PLUS Phifertex Plus 3013966 Woven Vinyl Coated Polyester Mesh Fabric; Garden Green DB6 (PHIFEP3013966)
- DESIGNER FABRICS 54 in. Wide Light Brown And Ivory- Mini Flowers Country Style Upholstery Fabric (C639)
- DESIGNER FABRICS Designer Fabrics A009 54 in. Wide ; French And Italian Wine Bottles; Themed Tapestry Upholstery Fabric (A009)
- PEARL Draw Cord Elastic, White 1-1/4", PK4, 1.5 Height, 4 Width (M4055-125-10)
- Super