Shop All Fabric & Sewing
Super
20 Gauge 2 Smoke Super Clear Fabric for Windows Light Tint
Mfr # SUPER2SMOKE20NP
Zoro # G704135890
product price: $32.45
/ea
$32.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Super
- MFR # SUPER2SMOKE20NP
- Zoro # G704135890
- Country of Origin China
- Category Fabric & Sewing
Description
Yellow Index: E313 Y1 Dif: 20.3, Luminus Light Transmittance: ASTM D1003: 80-100%, Haze: ASTMD1003: 2.55 Weight: 1.7 lbs per lineal yard. Ultraviolet Resistance: ASTM G53 (UV-B) (1000 hrs), Surface Crak at 800 hrs, Little harder. Dimensional Stability: At 100 degree C, 40 min. : Warp:3.5%, Fill: 2.0%. Tensile Strength: ASTM D-882: MD: 3,000 psi, TD: 3,000 psi. Elongation: ASTM D-882: MD: 250%, TD: 250%, 100% Modulus ASTM D-882: MD: 1,200 psi, TD: 1,200 psi.
Features- 20 Guage Smoke Super Clear for Windows.
- Do not store near heat or direct/indirect sunlight
- Avoid roll unwinding
- Do not store filn in an unwound condition
- Roll all curtains down & snap in place to maintain shape & minimize fold distortions
- Window Products
- Color: Light Tint
- Cold Crack: Cold Crack is equal to or greater than -18 degrees Celsius.
- Content: 100% Polyvinyl Chloride
- Fire Retardancy: Motor Vehicle Safety Standard 302.
- Ultraviolet: Product is Rated Ultraviolet Resistant equal to or greater than 1000 hours
- Thickness: 20 Guage 50.0 mm
- Width: 54"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE 3/4" Binder Clip, Black/Silver, PK12 (UNV10200)
- INTEGRA Black Permanent Marker, 12 PK (ITA30016)
- PAPERPRO Three-Hole Paper Punch, 12 Sheet, Blk/Gray (ACI2101)
- PAPER MATE InkJoy 50ST Stick Ballpoint Pen, 1mm, Blue Ink, Wht/Blue Barrel, PK60 (2014534)
- SUPER 20 Gauge 2 Smoke Tinted Super Clear Plastic with Paper Interleaf Fabric Light Tint (SUPER2SMOKE20WP)
- SEAMTEC Lightweight Water-resistant utility Fabric, Navy Cut (SEAMATL38FABCU)
- FEIYUE Feiyue CS-P Classic Series Snapon Legs Petite Adjustable Dress Form - Red (CS-P)
- DESIGNER FABRICS Designer Fabrics G012 54 in. Wide Burgundy Red; Textured Alligator Faux Leather Vinyl Fabric (G012)
- PHIFERTEX PLUS Phifertex Plus 3007156 Woven Vinyl Coated Polyester Mesh Fabric; Royal Blue G00 (PHIFEP3007156)
- TEEN TITANS 708 100 Percent Polyester Fabric, Bronze (NALA708)
- DESIGNER FABRICS Designer Fabrics E572 54 in. Wide Burgundy; Paisley Jacquard Woven Upholstery Grade Fabric (E572)
- Super