Shop All Digital Multimeters
Supco
Wireless Digital Multimeter, 1,000 Max. AC Volts, 1,000 Max. DC Volts, No Range Max. AC Amps
Mfr # IDVM510AC
Zoro # G9642098
product price: $198.99
/ea
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Instrument Counts 10,000
- Basic DC Accuracy +/-0.05% of Reading +2 Digits
- Instrument Safety Rating CAT II 1000V, CAT III 1000V, CAT IV 600V
- Max. AC Volts 1,000
- Max. DC Volts 1,000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # IDVM510AC
- Zoro # G9642098
- UPC # 853702004032
- Country of Origin China
- Category Digital Multimeters
Dimensions
Manufacturers Warranty Length | 2 yr |
Battery Size | 9V |
Description
Wireless Digital Multimeter, Audible Continuity Yes, Data Hold Yes, Instrument Safety Rating CAT II 1000V, CAT III 1000V, CAT IV 600V, Maximum AC Voltage Measurement 1,000 V, Maximum DC Voltage Measurement 1,000 V, Instrument Counts 10,000, Special Features LED Non Contact Voltage Sensor Indicator, Low Battery Indicator, Calibration Certificate Included No, Multimeter Style Full Size, Parameters Measured AC Current, AC Voltage, Capacitance, DC Current, DC Voltage, Frequency, Resistance
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENBERTHY Glass Rod Kit, Plain, 5/8In Dia, 18In L (1LG-18)
- WINTERS Thermowell 304 Ss 1/2"Nptx1/2" Npt Inst (TBR2550-1)
- DWYER INSTRUMENTS Bimetal Thermom, 2-1/2 In Dial, 0to200F (BTPM260101)
- LLB LLB: XTOOL: DIP8 EEPROM Test Clip [White] (XTOOL) (XTL-ITC-8A)
- SUPCO Economy Digital Multimeter, Temp (DM10T)
- EXTECH True RMS Multimeter Kit (6000 Count) (EX505A-K)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 2,000 uA Max. AC Amps (PM55A)
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG CAT III DIGITAL MULTIMETER (KH13809)
- AMPROBE Digital Multimeter, 600 Max. AC Volts, 600 Max. DC Volts, 10 Max. AC Amps, 10 Max. DC Amps (DM78C)
- KLEIN TOOLS USB Digital Meter, USB-A (Type A) (ET900)
- OAKTON Dual-Channel Meter (35660-30)
- Supco Digital Multimeters