Shop All Wire Connectors
Supco
Wire Connector, T1152C, PK100
Mfr # T1152C
Zoro # G5461318
product price: $8.15
/pk 100, $0.08/ea
Sold in multiples of 2 for $16.30
$16.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 600V
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # T1152C
- Zoro # G5461318
- UPC # 00687152171019
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 600V |
Item | Wire Connector,T1152C,Package Quantity 100 |
Max. Temp. | 105°C |
Description
Wire Connector,T1152C,Package Quantity 100, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Pressure Switch Range 5-100 (DA-7031-153-6)
- INTERMATIC Electromechanical Timer, 24 hr. (T101R)
- HUBBELL Connector, 1-15R, 15A, 125V (HBL5869VY)
- EATON CUTLER-HAMMER Circuit Breaker, BR Series 20A, 1 Pole, 120/240V AC (BR120)
- SUPCO Butt Connection, T1052C, PK100 (T1052C)
- SUPCO Wire Connector, T1150C, PK100 (T1150C)
- SUPCO Wire Connector, T1150, PK20 (T1150)
- SOUTHWIRE 100' 10/2 Uf W/G Cable (13056728)
- HARTING Han E M Crimp Contact Au Wg, PK 100 (09330006122)
- 3M Scotchlok Closed-End Crimp Conn, Nylon, 0.760", PK100 (S-11-A)
- ANCOR 16-14 Gauge Heat Shrink Step-Down Multi-Wire Connectors - 3-Pack (320203)
- Supco Wire Connectors