Shop All Wire Connectors
Supco
Wire Connector, T1152, PK15
Mfr # T1152
Zoro # G5461449
product price: $10.15
/pk 15, $0.68/ea
Sold in multiples of 5 for $50.75
$50.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 600V
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # T1152
- Zoro # G5461449
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 600V |
Item | Wire Connector,T1152,Package Quantity 15 |
Max. Temp. | 105°C |
Description
Wire Connector,T1152,Package Quantity 15, Package Quantity 15
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 14 AWG 4 Conductor Continuous Flex Control Cable 600V GN (CF5-25-04)
- HAMMOND N1 Hinge Cover w/KO ft.s, 10 x 10 x 6, Steel/Gray (CHKO10106)
- NVENT CADDY Cable Flange Clip, Spring Steel (SC2E)
- L.H. DOTTIE L.H. Dottie 1'' C Threaded Conduit Body w/ Cover & Gasket, 5PK (C100CG)
- SUPCO Wire Connector, T1150, PK20 (T1150)
- SUPCO Wire Connector, T1150C, PK100 (T1150C)
- SUPCO Butt Connection, T1052C, PK100 (T1052C)
- HARTING Han B Hood Top Entry Hc 2 (09300240441)
- HARTING Han B Hood Top Entry Lc 2 (09300061440)
- GARDNER BENDER WireGard 22-14 Ga. Copper Wire Wire Connectors Orange 100 pk (16-003N)
- ANCOR 16-14 Female Heatshrink Snap Plug - 100-Pack (319899)
- Supco Wire Connectors & Disconnects