Shop All Wire Connectors
Supco
Wire Connector, T1150, PK20
Mfr # T1150
Zoro # G5461467
product price: $2.29
/pk 20, $0.11/ea
Sold in multiples of 5 for $11.45
$11.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Max. Voltage 600V
- Max. Temp. 105°C
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # T1150
- Zoro # G5461467
- UPC # 00687152170937
- Country of Origin China
- Category Wire Connectors
Details
Max. Voltage | 600V |
Item | Wire Connector,T1150,Package Quantity 20 |
Max. Temp. | 105°C |
Description
Wire Connector,T1150,Package Quantity 20, Package Quantity 20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Contactor, Type L, multipole lighting, electrically held, 30A, 12 pole, 600V, 110/120VAC 50/60Hz coil, NEMA 1 (8903LG1200V02C)
- ECLIPSE TOOLS Wire Ferrule Red, 16 AWG, PK100 (701-016-100)
- CANTEX Weatherproof Electrical Box, 37.3 cu in, FSE Box, 2 Gang, PVC, Square (5133381)
- WIEGMANN Fiberglass Enclosure, 5.72 in H, 6 in W, 4.45 in D, NEMA 12, 4X, 6P, Hinged (HW-J60604CHQRWW)
- SUPCO Butt Connection, T1052C, PK100 (T1052C)
- SUPCO Wire Connector, T1150C, PK100 (T1150C)
- GROTE Female Pin Plug In, Blunt Cut, 18 In (66843)
- ALLSTAR PERFORMANCE Allstar Performance ALL76000 22-18 Gauge Non-Insulated Butt Connector - Pack of 20 (ALL76000)
- PICO Ring Term-22-16 #8 Hs 5Pc, #2211PT (2211PT)
- MIDWEST FASTENER 16 WG to 14 WG x 1/4" x 0.8" Insulated Female Connectors 20PK (60836)
- HILLSDALE TERMINAL 22-18 V/I #6 Block Spade, PK1000 (50052)
- Supco Wire Connectors