Shop All Fan Parts
Supco
Water Guard
Mfr # WG1
Zoro # G5461342
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 9V
- For Use With Computer Rooms; Garages; Basements; Bathrooms; Dishwashers; Washing Machines; Water Heaters; Kitchens; Sump Pumps
- Features Alarms up to 72 Hours; Powerful 90dB Alarm; Floating case; Responds to Direct Contact with Water
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Voltage | 9V |
For Use With | Computer Rooms; Garages; Basements; Bathrooms; Dishwashers; Washing Machines; Water Heaters; Kitchens; Sump Pumps |
Features | Alarms up to 72 Hours; Powerful 90dB Alarm; Floating case; Responds to Direct Contact with Water |
Item | Water Guard |
Description
Water Guard
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANFOSS Valve Insert, RA-FN (013G-8039)
- YORK Filter Element and Spring, 10in (392-10719-000)
- ASHLEY HEARTH PRODUCTS 1,800 Sq Ft EPA Certified Wood Stove Insert (AW1820E)
- JOHNS MANVILLE Duct Insulation, 1-1/2" x 24" x 48" (17760)
- SUPCO Capacitor Shelf, Magnet (CSWM1)
- SUPCO Coupler, 1/4"F x 1/4"M (SF2010)
- SUPCO Round Run Capacitor, CR40X370R (CR40X370R)
- SUPCO Quick Disc-HT, T1114C, PK100 (T1114C)
- SUPCO Core Removal Tool, Ball Valve, 5/16" Cplg (SF3956)
- SUPCO Oval Run Capacitor, CR15X440 (CR15X440)
- BARNES & JONES Cage Unit and Cover (5000/C)
- Supco Fan Parts