Shop All Refrigeration Access Valves
Supco
Valve Core Remover Tool, Size 1/4"x3-1/4"
Mfr # VCGT3
Zoro # G6637998
original price:
$33.41
10% off
$29.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Valve Cores
- Length 3 1/8 in
- Material Stainless Steel
- Features 1/4" and 3/8" Gasket Installer
- Application HVAC/R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Supco
- MFR # VCGT3
- Zoro # G6637998
- UPC # 687152242122
- Country of Origin China
- Category Refrigeration Access Valves
Dimensions
Length | 3 1/8 in |
Width | 1/2 in |
Size | 1/4 in x 3-1/4 in |
Details
Item | Valve Core Gripper Tool |
For Use With | Valve Cores |
Material | Stainless Steel |
Features | 1/4" and 3/8" Gasket Installer |
Application | HVAC/R |
Color | Silver |
Accessory Type | Valve Core Remover Tool |
Description
Valve Core Remover Tool, Size 1/4 in x 3-1/4 in, Color Silver, Steel Material, 3 1/8 in Length, Width 1/2 in, HVACR, For Use With Valve Cores
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MINTIE TECHNOLOGIES Adjustable Duct Clamp, Stainless Steel (MIC12)
- DAYTON Hex Hub, Interchangeable, 1/2 in Bore Dia, Alloy Steel (2A564)
- PORTACOOL Caster Kit, 12" L x 12" W x 4" H Size (PARPACCST400)
- DAYTON Replacement Cover (6378013)
- SUPCO Capillary Tube, .031 I.D. x 10 ft. (BC1)
- SUPCO Capillary Tube, .052 I.D. x 12 ft. (BC3)
- SUPCO Tee Fitting, SF9617 (SF9617)
- SUPCO Capillary Tube, .028 I.D. x 10 ft. (BC5)
- SUPCO Three Amp Tester with Light (BRK3)
- SUPCO Tee Fitting, SF9611 (SF9611)
- JB INDUSTRIES 1/4" Access Valve, PK3 (A31726)
- Supco AC & Refrigeration Valves