Shop All Refrigeration Access Valves
Supco
Valve Core Remover Tool, Size 1/2"x4-3/4"
Mfr # FVCT4PLUS
Zoro # G6637989
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Valve Cores
- Length 4 3/4 in
- Material Steel
- Application HVAC/R
- Size 1/2 in x 4-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Supco
- MFR # FVCT4PLUS
- Zoro # G6637989
- UPC # 687152244041
- Country of Origin Korea, Republic of
- Category Refrigeration Access Valves
Dimensions
Length | 4 3/4 in |
Size | 1/2 in x 4-3/4 in |
Width | 1/2 in |
Details
Item | Flexible Valve Core Tool |
For Use With | Valve Cores |
Material | Steel |
Application | HVAC/R |
Color | Black |
Accessory Type | Valve Core Remover Tool |
Description
Valve Core Remover Tool, Size 1/2 in x 4-3/4 in, Color Black, Steel Material, 4 3/4 in Length, Width 1/2 in, HVACR, For Use With Valve Cores
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROBERTSHAW Hot Surface igniter, LP/NG, 120V AC, 5 1/4 in L., Silicon Carbide (41-412)
- DAYTON Plastic/Steel Sidewall Fan Grease Kit (56JN68)
- AIR HANDLER 2-Ply Link Air Filter, 20x25", 100" Length (2GGV1)
- TEMPCO Screw Plug Immersion Heater, 22 In. D (TSP02009)
- SUPCO Refrigeration Line Piercing Valve, Connection Size 1/4 in, 5/16 in, and 3/8 in OD, Aluminum (BPV31)
- SUPCO Copper Tee, SF5438 (SF5438)
- SUPCO Bullet Piercing Valve, BPV14 (BPV14)
- SUPCO Capillary Tube, .052 I.D. x 12 ft. (BC3)
- SUPCO Capillary Tube, .031 I.D. x 10 ft. (BC1)
- SUPCO Three Amp Tester with Light (BRK3)
- JB INDUSTRIES 1/4" Access Valve, PK5 (A31614)
- Supco Refrigeration Access Valves